Abbotsford
CRC72140

CRC CANADA 72140 Contact Cleaner 368 g Aerosol Can Liquid

Price $91.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CRC CANADA
Manufacturer #:72140

Description

Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II ozone depleting chemicals.

Specifications

Brand Name CRC Item Name Contact Cleaner
Container Size 368 g Container Type Aerosol Can
Odor Slight Ethereal Specific Gravity 1.27
Composition 45 - 70% Trans-1,2-Dichloroethylene, 15 - 40% 1,1,1,3,3-Pentafluorobutane, 7 - 13% Decafluoropentane, 3 - 7% Carbon Dioxide, 0.5 - 1.5% Isopropyl Alcohol, 0.1 - 1% Methanol Color Clear
Boiling Point 104.2 °F Series/Model 2000™
Base Content Hydrofluorocarbon Appearance Liquid
Freezing Point -119.2 °F Standards CFIA Listed, NSF K2
Application For Contacts, Metal Switches, Motors, Relays, Generators, Edge Connectors, Busbars, Circuit Breakers, Scales and Sensors UPC 078254721408

Packages

3 - UNIT - (3)