Abbotsford
STLSHDXLAS1CH

STELPRO DESIGN INC SHDXLAS1CH Xlerator Hand Dryer Automatic Start 1500 W 120 V, 12.5 A, Chrome Plated

Price $1,726.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO DESIGN INC
Manufacturer #:SHDXLAS1CH

Description

SHDXL series hand dryer is a very effective and low noise unit, it is available in many voltages (120-208-240V) with instant heat power of 1500 Watts. It is made of die-cast zinc alloy available in white or chrome with fully optical on-off sensor including a 35 sec. operation timer.

Specifications

Brand Name Stelpro Sub Brand Xlerator
Item Name Hand Dryer Type Automatic Start
Voltage Rating 120 V Amperage Rating 12.5 A
Wattage 1500 W Noise Level 71 dB
Color Silver Width 290 mm
Height 322 mm Depth 170 mm
Housing Material Die-Cast Zinc Finish Chrome Plated
Application For Commercial, Industrial use UPC 626296112762

Packages

1 - UNIT - 1