Abbotsford
STLSHDXLAS1GR

STELPRO SHDXLAS1GR Xlerator Hand Dryer Automatic Start 1500 W 120 V, 12.5 A,

Price $1,658.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SHDXLAS1GR
Documents Documents

Description

XLERATOR SHDXL series hand-dryer dries hands in seconds due to high velocity making it suitable in washrooms of stadiums, arenas and busy public places. Its reinforced, die-cast zinc alloy shell makes it virtually unbreakable. An infrared optical sensor located next to the air outlet activates hand-dryer. A 35-second lockout feature is activated if hands are not removed before this time.


Dries hands in just 8 seconds!*

Ideal for LEED® buildings

Available in 5 colours and can be customized with your logo

LED indicator light to indicate a malfunction

Specifications

Brand Name Stelpro Sub Brand Xlerator
Item Name Hand Dryer Type Automatic Start
Voltage Rating 120 V Amperage Rating 12.5 A
Wattage 1500 W Color Graphite
Width 291 mm Height 313 mm
Depth 170 mm Weight 7.3 kg
Application For Commercial and Industrial use UPC 626296194492

Packages

1 - UNIT - 1