Description
Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
Specifications
| Brand Name | CRC | Item Name | Dielectric Grease |
| Container Size | 473 ml | Container Type | Aerosol Can |
| Specific Gravity | 0.646 | Flash Point | < 20 °F |
| Color | Translucent to Opaque | Base Composition | 25 - 35% Hexane Isomers, Heptane Isomers, 2.2% n-Hexane, 5 - 15% Silicone Fluid, 25 - 35% Liquefied Petroleum Gas |
| Dielectric Strength | 500 V/mil | Propellant | Hydrocarbon |
| Appearance | Paste/Gel | Density | > 1 |
| VOC | 0.9015 | Odor | Solvent |
| Boiling Point | 140 °F | Standards | NSF Category Code H1 |
| Application | Electrical Panels, Outdoor Lighting, Scoreboards, Traffic Lights, High Voltage Poles, Transformers, Disconnects, Switching Mechanisms, Electrical Contacts, Spark Plugs, Battery Terminals, Fasteners, O-Rings, Rubber and Plastic Parts | UPC | 078254730820 |
Packages
| 1 - UNIT - 1 |