Abbotsford
KLN51018

KLEIN TOOLS, INC 51018 Lubricant POLYMER synthetic premium bucket 5gal

Price $147.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:51018

Description

Excellent all purpose lubricant for electrical and telecommunications and data applications. Easy-to-apply gel clings instantly to the cable and allows for easy handling and application. Compatible with most types of cable jackets including polyethylene and semi-conducting jackets. Superior clingability to coat wires and conduit evenly. Clean, non-staining, slow drying formula.

Specifications

Brand Name Klein Tools Item Name Premium Synthetic Polymer Lubricant
Type Premium Synthetic Polymer Container Size 5 gal (US)
Container Type Bucket Specific Gravity 1.01
Appearance Gel Color Light Blue
Vapor Pressure 18 mm Hg at 72 °F VOC 0 g/l
Boiling Point 212 °F Freezing Point 32 °F
pH Rating 6.5 - 8.5 Vapor Density 0.9 - 1.1
Viscosity 70000 - 110000 cPs at 10 r/min Temperature Rating 20 - 40 °F
Application For All Purpose Lubricant For Electrical and Telecommunications and Cata Applications UPC 092644510182

Packages

1 - UNIT - 1