Abbotsford
KLN56117

KLEIN TOOLS 56117 Wax synthetic premium squeeze bottle 1qt

Price $22.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56117

Description

High performance lubricant for general electrical and utility applications. Temperature stable; does not liquefy and drop off after high temperatures. Compatible with most types of cable, including low-density polyethylene. Superior clingability to coat wires and conduit evenly. Non-staining, slow-drying formula dries to a slippery film.


Compatible with most types of cable, including low-density polyethylene

Superior ''clingability'' to coat wires and conduit evenly with non-staining, slow-drying formula that dries to a slipper film

Specifications

Brand Name Klein Tools Item Name Premium Synthetic Wax
Type High Performance Container Size 1 qt
Container Type Squeeze Bottle Temperature Rating 20 - 122 °F
Net Weight 13.5 lb For Use With Cable Jackets
Application For General Electrical and Utility Application UPC 092644561177

Packages

1 - UNIT - 1