Abbotsford
IDI31395

IDEAL INDUSTRIES (CANADA) CORP 31-395 YELLOW 77 PLUS 5-GAL PAIL

Price $159.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:31-395

Description

IDEAL Yellow 77® Plus Wire pulling lubricant is a wax-based formula offering superior lubricity due to the Rapid Glide™ polytetrafluoroethylene additive — great for tough pulls. It is safe to use with all cable types. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77® Plus has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requires no mixing and forms surface coat to control evaporation, so it won't dry out. It is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety. Lubricant remains stable in high temperature from 32°F to 190°F (0°C to 88°C). It comes in 1 qt squeeze bottle, 1-gallon bucket, and 5-gallon bucket. Lubricant is UL listed.


IDEAL Yellow 77 Plus Wire pulling lubricant is a wax-based formula offering superior lubricity due to the Rapid Glide polytetrafluoroethylene additive — great for tough pulls.

It is safe to use with all cable types.

It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit.

Yellow 77 Plus has a creamy texture and clings to cable throughout long pulls.

Apply conveniently and uniformly by hand or brush.

It is a homogeneous blend that requires no mixing and forms surface coat to control evaporation, so it won't dry out.

It is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety.

Lubricant remains stable in high temperature from 32°F to 190°F (0°C to 88°C).

Specifications

Brand Name Ideal Sub Brand Yellow 77 Plus
Type Lubricant Specific Gravity 0.93
Odor Slight VOC 2.6 GPL (As Packaged, Minus Water)
Plastic Safe Yes Standards Ul Listed
Application For Wire Pulling UPC 783250313952

Packages

1 - UNIT - 1