Abbotsford
MIL48224135

MILWAUKEE ELECTRIC TOOL 48-22-4135 Wire & Cable Pulling Clear Gel Lubricant

Price $18.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-4135

Description

MILWAUKEE® Wire and Cable Pulling Clear Gel Lubricant is water-based lubricant that wipes clean off of surfaces to provide a quick clean-up. The wire pulling lubricant reduces friction for smooth pulling of wire and cable through conduit. The clear gel dries thin for less build-up on wires and in conduit. It is compatible with all cable types and remains stable from 32°F to 120°F.


Wipes Clean for Quick Clean-up

Reduces friction for Smooth Pulling

Dries thin for Less Build-up

For use with all cable types

Gel is temperature stable

Threaded cap for secure storage

UL Listed - Test and certified to Wire Pulling Compound E535470

1 Qt. Squeeze Bottle

Made in USA

Specifications

Brand Name Milwaukee Tool Odor Yes
Color Clear Application For Conduit Bending
UPC 045242849246

Packages

6 - UNIT - (6)