Abbotsford
HOFATPB7021

HOFFMAN ATPB7021 ProLine Touch-Up Paint Corrosion Inhibitors RAL 7021 Black 12 oz Spray Can

Price $39.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATPB7021

Description

SPRAY CAN; RAL 7021 BLACK; SIZE 12 OZ; USED ON A12/A12S/A80 SERIES ENCLOSURE


Furnished in 12-oz. spray cans

Furnished in 12-oz. spray cans

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Touch-Up Paint Type Other Accessories
Container Size 12 oz Form Liquid
Color RAL 7021 Black Series A80
Container Type Spray Can Finish Aluminum
Chemical Composition 35 - 40% Acetone, 15 - 21% Propane, 10 - 16% Xylene, 5 - 8% N-Butane, 3 - 5% Ethylbenzene, 1 - 3% Solvent Naphtha, 0.1 - 1% Carbon Black VOC Content 46.32%
Odor/Scent Solvent Specific Gravity 0.768
Flash Point <-18 °C Standards RoHS Compliant
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510907501

Packages

1 - UNIT - 1