Description
Touch-up paint is used to repair the finish of enclosures and panels. Furnished in 12 oz spray cans. RAL 9005 black.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Touch-Up Paint | Type | Other Accessories |
| Container Size | 12 oz | Form | Liquid |
| Color | RAL 9005 Black | Series | P20 |
| Container Type | Spray Can | Finish | Alum/Black |
| Chemical Composition | 35 - 41% Acetone, 15 - 21% Propane, 15 - 21% Xylene, 5 - 8% N-Butane, 3 - 5% Ethylbenzene, 3 - 5% PM Acetate, 0.1 - 1% Carbon Black | VOC Content | 46.87% |
| Odor/Scent | Solvent | Specific Gravity | 0.754 |
| Flash Point | <-18 °C | Standards | RoHS Compliant |
| Application | For Repairing the Finish of any Painted Parts | UPC | 783510102746 |
Packages
| 1 - UNIT - 1 |