Description
Use Touch-Up Paint to repair the color finish on enclosures and panels preventing corrosion and maintaining enclosure appearance.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Touch-Up Paint | Type | Corrosion Inhibitors |
| Container Size | 12 oz | Form | Liquid |
| Color | Light Gray | Series | A80 |
| Container Type | Spray Can | Finish | Aluminum/Black |
| Chemical Composition | Acetone, Propane, Xylene, N-Butane, Titanium Dioxide, Ethylbenzene, Ethyl Ester | VOC Content | 43.97% |
| Odor/Scent | Solvent | Specific Gravity | 0.793 |
| Application Method | Spray | Standards | RoHS Compliant |
| Application | Controls and Drives; Power Distribution | UPC | 783510919801 |
Packages
| 1 - UNIT - 1 |