Description
Touch-up paint, RAL 7035 grey, For repairing the finish of any painted parts.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Spray Paint | Type | Other Accessories |
| Container Size | 12 oz | Form | Liquid |
| Color | RAL 7035 Light Gray | Container Type | Spray Can |
| Chemical Composition | 30 - 36% Acetone, 15 - 21% Propane, 10 - 16% Xylene, 5 - 8% N-Butane, N-Butyl Acetate, 1 - 3% Ethylbenzene, Solvent Naphtha | VOC Content | 0.4407 |
| Odor/Scent | Solvent | Specific Gravity | 0.802 |
| Flash Point | < -18 °C | Standards | RoHS Compliant |
| Application | For Enclosures and Panels | UPC | 783510907402 |
Packages
| 1 - UNIT - 1 |