Abbotsford
MIL77001

MILWAUKEE 77-001 200 ft. x 1 in. Lime Green Flagging Tape

Price $2.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:77-001

Description

Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-001 1 in. x 200 ft. lime green flagging tape comes in a high-visibility green color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.


Empire 77-001 is our high-visibility fluorescent green color

Empire flagging tape is constructed of durable plastic to ensure it remains pliant in cold weather applications

Fluorescent colored

Product is easy to tear and tie off to ensure product is easy for marking applications

Product is non-adhesive plastic and is made to be tied off

Unleaded pigments and inks

Product is non-adhesive plastic and is made to be tied off

Specifications

Brand Name Milwaukee Sub Brand EMPIRE
Width 1.0 in Thickness 2.0 mil
Material Plastic UPC 015812770010

Packages

1 - UNIT - 1