Abbotsford
MIL77003

MILWAUKEE 77-003 200 ft. x 1 in. Pink Flagging Tape

Price $2.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:77-003

Description

Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-003 1 in. x 200 ft. pink flagging tape comes in a high-visibility pink color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.


1 In. x 600 Ft. rolls.

Durable plastic remains pliant in cold weather

Fluorescent pink color.

High visibility color makes it easy to see in the work site.

Empire flagging tape is constructed of durable plastic plastic to ensure it remains pliant in cold weather applications

Empire flagging tape is ideal for a variety of uses, including indoor and outdoor applications

Product is non-adhesive plastic and is made to be tied off

Specifications

Brand Name Empire Sub Brand EMPIRE
Width 1.0 in Thickness 2.000000 mil
Material Plastic UPC 015812770034

Packages

1 - UNIT - 1