Abbotsford
MIL77061

MILWAUKEE 77-061 600 ft. x 1 in. Lime Green Flagging Tape

Price $5.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:77-061

Description

Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-061 1 in. x 600 ft. lime green flagging tape comes in a high-visibility green color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.


Durable plastic remains pliant in cold weather

Easy to tear and tie

Fluorescent colors

High-visibility lime green color

Ideal for surveying work and marking trails

Reusable, non-adhesive material

Product is non-adhesive plastic and is made to be tied off

Specifications

Brand Name Empire Sub Brand EMPIRE
Length 600 FT Width 1.0 in
Thickness 2.0 mil Material Plastic
UPC 045242471607

Packages

1 - UNIT - 1