Abbotsford
MIL77063

MILWAUKEE 77-063 600 ft. x 1 in. Pink Flagging Tape

Price $5.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:77-063

Description

Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-063 1 in. x 600 ft. pink flagging tape comes in a high-visibility pink color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.


Empire flagging tape is constructed of durable plastic to ensure it remains pliant in cold weather applications

Options for uses could be: surveying work, marking trails, marking boundaries, etc.

Product is easy to tear and tie off to ensure product is easy for marking applications

Product is non-adhesive plastic and is made to be tied off

The Empire 77-063 is our high-visibility fluorescent pink color

Fluorescent Color Options: Pink, Orange, Yellow

Product is non-adhesive plastic and is made to be tied off

Specifications

Brand Name Empire Sub Brand EMPIRE
Width 1.0 in Thickness 2.0 mil
Material Plastic UPC 015812770638

Packages

1 - UNIT - 1