Abbotsford
CSPABW12DO

ABB ELECTRIFICATION CANADA INC ABW12DO Cable Drop Out 12 in Wx

Price $35.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW12DO

Description

Light-Duty Cable Tray® Drop-out made of aluminium for use with ladder and ventilated trays. Use to secure cables when exiting or entering tray by providing a smooth rounded surface at any position on the tray to support and reduce the strain on cables. Kit includes 1/4-20 x 3/4 inch bolt and 1/4 inch strut nut.

Specifications

Brand Name ABB Item Name Cable Drop Out
Type Drop Outs Width 12 in
Material Aluminum Includes 1/4-20 x 3/4 in Bolt and 1/4 in Strut Nut
Application For Ladder and Ventilated Tray UPC 626490271265

Packages

1 - UNIT - 1