Abbotsford
CSPABW24DO

ABB ABW24DO Drop Out 24 in W Aluminum

Price $40.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ABW24DO
Country of origin:Canada

Description

Light-Duty Cable Tray® Drop-out made of aluminium for use with ladder and ventilated trays. Use to secure cables when exiting or entering tray by providing a smooth rounded surface at any position on the tray to support and reduce the strain on cables. Kit includes 1/4-20 x 3/4 inch bolt and 1/4 inch strut nut.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Drop Out
Tray Width 24 in Material Aluminum
Type Light Duty For Use With Ladder and Ventilated Cable Tray
Application For ladder and ventilated tray UPC 626490272699

Packages

1 - UNIT - 1