ABB ELECTRIFICATION CANADA INC ABW312VFC-3 Cover ventilate flange for cable tray aluminium 12"x3m
Description
Straight ventilate flange cover for use with AH04, AH14 series trays. This design offers excellent mechanical protection while allowing heat produced by cables to dissipate.
Specifications
| Brand Name | ABB | Item Name | Flanged Cover |
| Material | Aluminum | Type | Ventilated |
| Series/Model | 3 | Dimensions | 3 m L x 12 in W |
| Packaging Quantity | 1/Pack | Application | For Cable Ladder |
| UPC | 626490273191 |
Packages
| 1 - UNIT - 1 |