Abbotsford
CSPABW324PFC3

ABB ELECTRIFICATION CANADA INC ABW324PFC-3 Peaked Flange Cover

Price $312.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW324PFC-3

Description

Straight peak for use with AH36, AH46, AH56, AH66 AH27, AH76, AH37 series trays. Offer mechanical protection reduce pooling of liquids on the cover and accumulation of snow or ice. Peaked covers have 15° rise.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Flange Cover
Material Aluminum Type Peaked
Series/Model 3 Dimensions 3 m L x 24 in W
For Use With Cable Tray UPC 626490966291

Packages

1 - UNIT - 1