Abbotsford
CSPABW418HBP

ABB ELECTRIFICATION CANADA INC ABW418HBP Coupler Couplers Aluminum

Price $82.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW418HBP

Description

Adjustable hinge plates for 24 inch width tray provide maximum horizontal installation flexibility. Furnished in pairs with hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Coupler
Type Couplers Length 1 in
Width 1 in Material Aluminum
For Use With 4 in Side Rail Height, 18 in Width Cable Tray Standards UL Listed, CSA C22.2 No 126.1
UPC 753554076532

Packages

1 - UNIT - 1