Abbotsford
CSPABW4VSP

ABB ELECTRIFICATION CANADA INC ABW4VSP Splice Plate Vertical Adjustable 4 in H Aluminum

Price $89.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW4VSP

Description

Vertical adjustable plate constructed from aluminum. Hinged vertical plates provide maximum flexibility for changes in elevation. Furnished in pairs with hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Splice Plate
Material Aluminum Type Vertical Adjustable
Dimensions 4 in H Includes (10) Carriage Bolt, (2) Cap Screw, (12) 3/8 in dia Serrated Flange Nut
Standards UL Listed, CSA Certified Application For Cable Tray
UPC 626490273986

Packages

1 - UNIT - 1