Abbotsford
CSPABW5712RSP

ABB ELECTRIFICATION CANADA INC ABW571/2RSP Plate splice reducing aluminium 7-1/ 2" reducer 5"H

Price $30.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW571/2RSP

Description

Reducing aluminium splice plate used for cable tray. Used in pairs to provide a straight reduction or used with a standard splice plate for an offset reduction. Packaged with hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Horizontal, Screwable Application Used in Pairs to Provide a Straight Reduction or Used with a Standard Splice Plate for an Offset Reduction
UPC 626490275607

Packages

1 - UNIT - 1