Abbotsford
CSPABW609HBP

ABB ELECTRIFICATION CANADA INC ABW609HBP AL ACC 6IND 9INW ADJ SPLICE PLT

Price $60.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW609HBP

Description

Aluminum 6 inches side rail height 9 inches width horizontal splice plate


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Horizontal Standards UL, CSA C22.2 No 126.1
UPC 753554071810

Packages

1 - UNIT - 1