Abbotsford
CSPABW618HBP

ABB ELECTRIFICATION CANADA INC ABW618HBP AL 6IN HOR BEND SPLICE PLTE 18INW

Price $94.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW618HBP

Description

Aluminum 6 inches side rail height 18 inches width horizontal splice plate


Made or assembled in Canada.

Specifications

Brand Name ABB Material Aluminum
Type Horizontal Standards UL, CSA C22.2 No 126.1
UPC 753554071834

Packages

1 - UNIT - 1