Abbotsford
CSPABW612HBP

ABB ELECTRIFICATION CANADA INC ABW612HBP Plate adjustable horizontal aluminium 6x12"

Price $69.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW612HBP

Description

Adjustable hinge plates for 24 inch width tray provide maximum horizontal installation flexibility. Furnished in pairs with hardware.

Specifications

Brand Name ABB Type Horizontal
Width 12 in Material Aluminum
Standards UL, CSA C22.2 No 126.1 UPC 753554070622

Packages

1 - UNIT - 1