Abbotsford
CSPABW612RSP

ABB ELECTRIFICATION CANADA INC ABW612RSP Electrotray Splice Plate 4-Hole, Reducing 6 in Aluminum

Price $38.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW612RSP

Description

Reducing aluminium splice plate used for cable tray. Used in pairs to provide a straight reduction or used with a standard splice plate for an offset reduction. Packaged with hardware.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Electrotray
Item Name Splice Plate Material Aluminum
Type 4-Hole, Reducing Dimensions 6 in
For Use With 12 in W Cable Tray Includes Packaged with Hardware - Kit Contents - (4) Bolts, (4) Nuts, (4) Washers 3/8 in dia
Standards UL Listed, CSA Certified Application Used in Pairs to Provide a Straight Reduction or Used with a Standard Splice Plate for an Offset Reduction
UPC 626490275935

Packages

1 - UNIT - 1