Abbotsford
CSPABW636HBP

ABB ELECTRIFICATION CANADA INC ABW636HBP AL 6IN HOR BEND SPLICE_PLTE 36INW

Price $126.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ABW636HBP

Description

Aluminum 6 inches side rail height 36 inches width horizontal splice plate

Specifications

Brand Name ABB Material Aluminum
Type Horizontal Standards UL, CSA C22.2 No 126.1
UPC 753554071872

Packages

1 - UNIT - 1