Abbotsford
CSPAHF406LHB4512

ABB ELECTRIFICATION CANADA INC AHF406LHB4512 AL 6INWX4IND H-45 12RAD

Price $512.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF406LHB4512

Description

Aluminum H-style fitting 4 inches side rail height 6 inches width ladder horizontal bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name 45° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 6 in
Standards CSA Certified UPC 626490277526

Packages

1 - UNIT - 1