Abbotsford
CSPAHF406LHB9012

ABB ELECTRIFICATION CANADA INC AHF406LHB9012 AL.6INWX4IND H-90 12INRAD

Price $702.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF406LHB9012

Description

Aluminum H-style fitting 4 inches side rail height 6 inches width ladder horizontal bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 6 in
Standards CSA Certified UPC 626490277687

Packages

1 - UNIT - 1