Abbotsford
CSPAHF409LVI9012

ABB ELECTRIFICATION CANADA INC AHF409LVI9012 AL FIT 4IN 9W LAD VI 90D12R

Price $929.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF409LVI9012

Description

Aluminum H-style fitting 4 inches side rail height 9 inches width ladder vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Inside Vertical Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 9 in
Standards CSA Certified UPC 626490285569

Packages

1 - UNIT - 1