Abbotsford
CSPAHF41812LRT12

ABB AHF41812LRT12 AL.4IND 18IN-12IN RED. TEE 12INRAD

Price $1,307.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF41812LRT12
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 18 inches x 12 inches width ladder horizontal reducing tee 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name H-Style Horizontal Reducing Tee
Bend Radius 12 in Material Aluminum
Type Ladder Dimensions 18 x 12 in W x 4 in H
UPC 626490303867

Packages

1 - UNIT - 1