Abbotsford
CSPAHF418LVI9012

ABB AHF418LVI9012 AL.18INWX4IND IV-90 12INRAD

Price $962.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF418LVI9012
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 18 inches width ladder vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Inside Vertical Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 18 in
Standards CSA Certified UPC 626490299924

Packages

1 - UNIT - 1