Abbotsford
CSPAHF41218LEX12

ABB ELECTRIFICATION CANADA INC AHF41218LEX12 AL FIT 4IN 12X18W LAD EXPAND T 12R

Price $1,855.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF41218LEX12

Description

Aluminum H-style fitting 4 inches side rail height 12 inches x 18 inches width ladder horizontal expanding cross 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name H-Style Horizontal Expanding Cross
Bend Radius 12 in Material Aluminum
Type Ladder Dimensions 12 x 18 in W x 4 in H
UPC 626490296763

Packages

1 - UNIT - 1