Abbotsford
CSPAHF412LHB9024

ABB ELECTRIFICATION CANADA INC AHF412LHB9024 90° Bend Ladder, H-Beam, Perforated Profile, Horizontal 12 in W x 4 in H 24 in radius Aluminum

Price $982.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF412LHB9024

Description

Aluminum H-style fitting 4 inches side rail height 12 inches width ladder horizontal bend 90 degree 24 inches radius

Specifications

Brand Name ABB Item Name 90° Bend
Bend Radius 24 in Material Aluminum
Type Ladder, H-Beam, Perforated Profile, Horizontal Dimensions 12 in W x 4 in H
Standards CSA Certified Application For Cable Tray
UPC 626490292307

Packages

1 - UNIT - 1