Abbotsford
CSPAHF412LHT12

ABB ELECTRIFICATION CANADA INC AHF412LHT12 AL.12INWX4IND HT 12INRAD

Price $1,292.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF412LHT12

Description

Aluminum H-style fitting 4 inches side rail height 12 inches width ladder horizontal tee 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Horizontal Tee
Material Aluminum Type H-Style, Ladder
Bend Radius 12 in Dimensions 12 in
Application For Cable Tray UPC 626490292369

Packages

1 - UNIT - 1