Abbotsford
CSPAHF424LHB4512

ABB ELECTRIFICATION CANADA INC AHF424LHB4512 AL.24INWX4IND H-45 12INRAD

Price $652.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF424LHB4512

Description

Aluminum H-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 45 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name 45° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 24 in
Standards CSA Certified Application For Cable Tray
UPC 626490306240

Packages

1 - UNIT - 1