Abbotsford
CSPAHF424LHB9012

ABB ELECTRIFICATION CANADA INC AHF424LHB9012 AL.24INWX4IND H-90 12INRAD

Price $894.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF424LHB9012

Description

Aluminum H-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 90 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name 90° Horizontal Bend
Bend Radius 12 in Material Aluminum
Type H-Style, Ladder Dimensions 24 in
Standards CSA Certified UPC 626490306400

Packages

1 - UNIT - 1