Abbotsford
CSPAHF424LHB9024

ABB ELECTRIFICATION CANADA INC AHF424LHB9024 AL.24INWX4IND H-90 24INRAD

Price $1,152.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF424LHB9024

Description

Aluminum H-style fitting 4 inches side rail height 24 inches width ladder horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name Cable Tray
Type H-Style, Ladder Width 24 in
Height 4 in Material Aluminum
Standards CSA Certified UPC 626490306424

Packages

1 - UNIT - 1