Abbotsford
CSPAHF424LVI9024

ABB AHF424LVI9024 AL.24INWX4IND IV-90 24INRAD

Price $1,018.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AHF424LVI9024
Country of origin:Canada

Description

Aluminum H-style fitting 4 inches side rail height 24 inches width ladder vertical inside bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Item Name H-Style 90 deg Bend
Bend Radius 24 in Material Aluminum
Type Ladder, Vertical Inside Dimensions 24 in W x 4 in H
Standards CSA Certified UPC 626490306943

Packages

1 - UNIT - 1