Abbotsford
CSPAHF436LHB9024

ABB ELECTRIFICATION CANADA INC AHF436LHB9024 AL.36INWX4IND H-90 24INRAD

Price $1,375.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF436LHB9024

Description

Aluminum H-style fitting 4 inches side rail height 36 inches width ladder horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Aluminum
Type Ladder Standards CSA
UPC 626490320062

Packages

1 - UNIT - 1