Abbotsford
CSPAHF506LHB9024

ABB ELECTRIFICATION CANADA INC AHF506LHB9024 AL6IN WX5IN D H-90 24IN RAD

Price $971.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF506LHB9024

Description

Aluminum H-style fitting 5 inches side rail height 6 inches width ladder horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Aluminum
Type Ladder Standards CSA
UPC 626490333147

Packages

1 - UNIT - 1