Abbotsford
CSPAHF512LHB3024

ABB ELECTRIFICATION CANADA INC AHF512LHB3024 AL.12INWX5IND H-30 24INRAD

Price $672.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF512LHB3024

Description

Aluminum H-style fitting 5 inches side rail height 12 inches width ladder horizontal bend 30 degree 24 inches radius

Specifications

Brand Name Cable Tray Material Aluminum
Type Ladder Standards CSA
UPC 626490347502

Packages

1 - UNIT - 1