Abbotsford
CSPAHF512LHB9024

ABB ELECTRIFICATION CANADA INC AHF512LHB9024 AL12IN WX5IN D H-90 24IN RAD

Price $1,066.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF512LHB9024

Description

Aluminum H-style fitting 5 inches side rail height 12 inches width ladder horizontal bend 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Material Aluminum
Type Ladder Standards CSA
UPC 626490347748

Packages

1 - UNIT - 1