Abbotsford
CSPAHW1218SFCEX12

ABB ELECTRIFICATION CANADA INC AHW1218SFCEX12 AL COV 12X18W SOL FLANGED EX 12R

Price $824.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHW1218SFCEX12

Description

Aluminum H-style 12 inches side rail height 18 inches width solid flanged cover horizontal expanding cross 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name Solid Cover
Material Aluminum Type Solid covers
Dimensions 18 in W x 12 in H UPC 626490504172

Packages

1 - UNIT - 1