Abbotsford
CSPAHW412SFCVO9012

ABB ELECTRIFICATION CANADA INC AHW412SFCVO9012 AL COV 4IN 12W SOL FLAN. VO 90D12R

Price $265.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHW412SFCVO9012

Description

Aluminum H-style solid flanged cover 4 inches side rail height 12 inches width vertical outside bend 90 degree 12 inches radius


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Item Name Solid Cover
Material Aluminum Type 90°
Dimensions 12 in W x 4 in H UPC 626490513853

Packages

1 - UNIT - 1