Abbotsford
CSPAHW4VOB4512

ABB ELECTRIFICATION CANADA INC AHW4VOB4512 4IN D OUTSIDE VERT. BARRIER STRIP

Price $82.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHW4VOB4512

Description

Aluminum H-style 4 inches side rail height vertical outside barrier strip 45 degree 12 inches radius

Specifications

Brand Name Thomas & Betts Item Name Barrier Strip
Type Barriers and Barrier strips Height 4 in
Material Aluminum Application Preformed to Fit all Standard Steel Vertical Bends
UPC 626490512832

Packages

1 - UNIT - 1