Abbotsford
CSPAHW4VOB9024

ABB ELECTRIFICATION CANADA INC AHW4VOB9024 4IN D OUTSIDE VERT. BARRIER STRIP

Price $247.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHW4VOB9024

Description

Aluminum H-style 4 inches side rail height vertical outside barrier strip 90 degree 24 inches radius


Made or assembled in Canada.

Specifications

Brand Name ABB Type Barriers and Barrier strips
Material Aluminum Application Preformed to Fit All Standard Steel Vertical Bends
UPC 626490513013

Packages

1 - UNIT - 1