ABB ELECTRIFICATION CANADA INC ALTF04SHB9012 90° Bend Solid, Low Profile Rung, Horizontal 4 in W 12 in radius Aluminum
Description
Cable tray bend made of aluminium with solid through bottom type, 90° horizontal bend fitting. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 12 in | Material | Aluminum |
| Type | Solid, Low Profile Rung, Horizontal | Dimensions | 4 in W |
| Standards | CSA Certified | Application | For Cable Tray |
| UPC | 786209575142 |
Packages
| 1 - UNIT - 1 |