ABB ELECTRIFICATION CANADA INC ALTF04SHB9024 90° Bend Solid, Perforated Rung, Horizontal 4 in W 24 in radius Aluminum
Description
Aluminium 90 degree horizontal bend for channel tray.
Specifications
| Brand Name | ABB | Item Name | 90° Bend |
| Bend Radius | 24 in | Material | Aluminum |
| Type | Solid, Perforated Rung, Horizontal | Dimensions | 4 in W |
| Standards | CSA Certified | Application | For Cable Tray |
| UPC | 786209575159 |
Packages
| 1 - UNIT - 1 |